RAB HSLED26W LFLOOD 26W COOL LED

Item #: 847196

Cat #: HSLED26W

UPC: 019813199399

Sign In or Register to view pricing and more.
Documents & Guides
RAB HSLED26W LFLOOD 26W COOL LED WITH SPOT REFLECTOR HBLED WHITE

Overview

RAB HSLED26W LFLOOD 26W COOL LED WITH SPOT REFLECTOR HBLED WHITE
Also known as: 019813199399, HSLED26W

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Color: White
Mounting: Knuckle
Light Technology: LED
Lumens: 2748
Wattage: 26
Color: White
Light Technology: LED
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Lumens: 2748

Customer Reviews

No reviews for this product
(0)