WALLPLATE, 1-G, 1) RECT, RD

Item #: 84715

Cat #: NP26R

UPC: 883778102455

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) Decorator, Red

Overview

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, 1-Gang, 1) Decorator, Red
Also known as: 883778102455, NP26R

Specifications

Color: Red
Mounting: Device
Size: Standard
Type: GFCI, Decora
Gangs: 1
Material: Nylon
Color: Red
Size: Standard
Gangs: 1
Mounting: Device
Type: GFCI, Decora
Material: Nylon

Customer Reviews

No reviews for this product
(0)