Locking Single Receptacle, 30A, 3PH 480V, L16-30R, 3P4W

Item #: 84708

Cat #: L1630-R

UPC: 785007163056

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.

Overview

30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.
Also known as: 785007163056, L1630-R

Specifications

Color: Black
Amps: 30
Material: Nylon
NEMA Configuration: L16-30R
Color: Black
Material: Nylon
Amps: 30
NEMA Configuration: L16-30R

Customer Reviews

No reviews for this product
(0)