Receptacle, Surface Mount, 30 Amp, 125/250 Volt

Item #: 84699

Cat #: 3884

UPC: 785007806502

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, Surface, Dryer, 30 Amp, 125/250 Volt, NEMA 14-30, 3 Pole, 4 Wire, Grounding, AL/CU, Black.

Overview

Receptacle, Surface, Dryer, 30 Amp, 125/250 Volt, NEMA 14-30, 3 Pole, 4 Wire, Grounding, AL/CU, Black.
Also known as: 785007806502, 3884

Specifications

Color: Black
Size: 5.7 in
Amps: 30
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 14-30R
Color: Black
Amps: 30
Mounting: Wall
Size: 5.7 in
Material: Thermoplastic
NEMA Configuration: 14-30R

Customer Reviews

No reviews for this product
(0)