While-In-Use Cover 1G ExtraDuty Horiz GY
Item #: 846977
Cat #: WIU-1HX
UPC: 032664739583
Sign In or Register to view pricing and more.
Eaton non-metallic while-in-use weather protective cover, Self-closing, 3.25 in depth, Extra duty, Surface mount, Gray, Multiple Configurations, Wet, Polycarbonate, Single-gang, Horizontal, Standard
Overview
Eaton non-metallic while-in-use weather protective cover, Self-closing, 3.25 in depth, Extra duty, Surface mount, Gray, Multiple Configurations, Wet, Polycarbonate, Single-gang, Horizontal, Standard
Our broad offering of weatherproof products are designed for impact resistance, corrosion resistance, UV resistance and longevity in virtually any outdoor or indoor wet or damp location.
Also known as: 032664739583, WIU-1HX
Specifications
Material: | Polycarbonate |
Mounting: | Surface, Horizontal |
Color: | Gray |
Gangs: | 1 |
Material: | Polycarbonate |
Color: | Gray |
Mounting: | Surface, Horizontal |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)