Weatherproof In-Use Cover, 2 Gang, Duplex/GFCI Type, 2-1/4" Deep, Non-Metallic

Item #: 846893

Cat #: WP5221C

UPC: 078275147683

Sign In or Register to view pricing and more.
Weatherproof In-Use Cover, 1 Gang, Duplex/GFCI Type, Extra Duty, 2-1/4 Inch Deep, Vertical Mount, Non-Metallic, Clear, Padlockable Option Included.

Overview

Weatherproof In-Use Cover, 1 Gang, Duplex/GFCI Type, Extra Duty, 2-1/4 Inch Deep, Vertical Mount, Non-Metallic, Clear, Padlockable Option Included.
Plastic In-Use Weatherproof Covers are extra-duty rated and easy to install. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275147683, WP5221C, BUBBLE COVER

Specifications

Color: Clear
Gangs: 2
Mounting: Vertical
Depth: 2 1/4 in
Color: Clear
Mounting: Vertical
Gangs: 2
Depth: 2 1/4 in

Customer Reviews

5 Overall
(1)
5/5
Jon J - Portland on 11/08/2015
Give these a try
I don't like the 2-pc style, flimsy, I find that the customer is usually only is plugging in one outlet anyway. This one is roomy for the customer, and easier for me to install