TCP LED20784B

Item #: 846436

Cat #: LED20784B

UPC: 762148221876

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED270784-B BLACK HSG

Overview

TCP LED270784-B BLACK HSG
Also known as: 762148221876, LED20784B

Specifications

Wattage: 3
Material: Thermoplastic
Color: White/Red
Mounting: Universal
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 3
Color: White/Red
Light Technology: LED
Material: Thermoplastic
Mounting: Universal
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)