ETNCL SLD606835WHJB 6" SURF LED DWN

Item #: 846296

Cat #: SLD606835WHJB

UPC: 080083713882

Sign In or Register to view pricing and more.
Documents & Guides
HAL SLD606835WHJB 6” Surface LED Downlight, 120V, 80 CRI, 35K

Overview

HAL SLD606835WHJB 6” Surface LED Downlight, 120V, 80 CRI, 35K
Also known as: 080083713882, SLD606835WHJB

Specifications

Lumens: 780
Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Lumens: 780
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC: 120
Diameter: 6 in
Wattage: 12.200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)