LED Floodlight, 18 Watt, 2540 Lumen, 5000K, 120-277V

Item #: 846270

Cat #: HBLED18W

UPC: 019813198316

Sign In or Register to view pricing and more.
Documents & Guides
LED Bullet Floodlight, Outdoor Landscape, 18 Watt, 2540 Lumen, 5000K, 72 CRI, 120-277 Volt, White Finish, Suitable for Wet Locations, Suitable for Ground Mounting

Overview

LED Bullet Floodlight, Outdoor Landscape, 18 Watt, 2540 Lumen, 5000K, 72 CRI, 120-277 Volt, White Finish, Suitable for Wet Locations, Suitable for Ground Mounting
Also known as: 019813198316, HBLED18W

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Mounting: Box
Color: White
Light Technology: LED
Lumens: 2541
Wattage: 18
Mounting: Box
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White
Lumens: 2541

Customer Reviews

No reviews for this product
(0)