RAB HBLED26NA LFLOOD 26W NEUT

Item #: 845931

Cat #: HBLED26NA

UPC: 019813199092

Sign In or Register to view pricing and more.
Documents & Guides
RAB HBLED26NA LFLOOD 26W NEUT

Overview

RAB HBLED26NA LFLOOD 26W NEUT
80% energy savings vs. PAR floods Mount on junction box or on RAB Mighty Post. Patent-pending Air-Flow technology. 5-year warranty.
Also known as: 019813199092, HBLED26NA

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Box
Color: Bronze
Light Technology: LED
Lumens: 3415
Wattage: 26
Mounting: Box
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 3415

Customer Reviews

No reviews for this product
(0)