
Rectangular Floor Box, 1-Gang, Depth: 6", Non-Metallic
Item #: 84590
Cat #: PFBRG1
UPC: 783585848303
Documents & Guides
Rectangular Floor Box, 1-Gang, Depth: 6 Inch, Non-Metallic
Sign In or Register to view pricing and more.
Overview
Rectangular Floor Box, 1-Gang, Depth: 6 Inch, Non-Metallic
Also known as: 783585848303, PFBRG1
Specifications
Width: | 3 in |
Color: | Gray |
Material: | Plastic |
Gangs: | 1 |
Cubic Inches: | 14.300 in³ |
Width: | 3 in |
Material: | Plastic |
Cubic Inches: | 14.300 in³ |
Color: | Gray |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)