Bath Vanity, 6-Light, 60W, Satin Nickel

Item #: 845823

Cat #: 7126SN

UPC: 783209712683

Sign In or Register to view pricing and more.
Documents & Guides
Essentials Bath Vanity, 6-Light, 60 Watt, Max 360 Watt, Medium Base, Satin Nickel Finish, Dimmable

Overview

Essentials Bath Vanity, 6-Light, 60 Watt, Max 360 Watt, Medium Base, Satin Nickel Finish, Dimmable
Also known as: 783209712683, 7126SN

Specifications

Type: 6-Light, Bath Vanity
Base: Medium Screw (E26)
Color: Satin Nickel
Volts AC: 120
Material: Steel
Wattage: 360
Type: 6-Light, Bath Vanity
Color: Satin Nickel
Material: Steel
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 360

Customer Reviews

No reviews for this product
(0)