RECEPT DUP 20A 125V S+B WIRE IV

Item #: 84581

Cat #: 5362-I

UPC: 785007536225

Sign In or Register to view pricing and more.
Documents & Guides
Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory

Overview

Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory
Also known as: 785007536225, 5362-I

Specifications

Type: Grounding, Receptacle, Duplex, Hard Use Specification Grade
Volts AC: 120
Amps: 20
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-20R
Type: Grounding, Receptacle, Duplex, Hard Use Specification Grade
Amps: 20
Color: Ivory
Volts AC: 120
Material: Thermoplastic
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)