Toggle Switch, 1-Pole, 15A, 120VAC, Ivory Grounding

Item #: 84558

Cat #: 660-IG

UPC: 785007660074

Sign In or Register to view pricing and more.
Documents & Guides
Switches, Panel Mount, Toggle, Contact Configuration: Single Pole, Switch Action: Side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: 660 Series, Grounding Terminals, Rated Volts: 120 Vac, Color: Ivory, Grade: Standard

Overview

Switches, Panel Mount, Toggle, Contact Configuration: Single Pole, Switch Action: Side, Operator Type: Quiet Switch, Contact Ratings: 15 Amp, Features: 660 Series, Grounding Terminals, Rated Volts: 120 Vac, Color: Ivory, Grade: Standard
Also known as: 785007660074, 660-IG

Specifications

Type: Toggle Switch, Grounding, Residential Grade
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Grounding, Residential Grade
Poles: 1
Material: Thermoplastic
Volts AC: 120
Amps: 15
Color: Ivory

Customer Reviews

No reviews for this product
(0)