42W SPRINGLAMP

Item #: 845511

Cat #: 801042

UPC: 762148062370

Sign In or Register to view pricing and more.
Documents & Guides
TCP 801042 150W Incandescent Equivalent, 42 Watt, 120 Volt Warm White CFL Bulb

Overview

TCP 801042 150W Incandescent Equivalent, 42 Watt, 120 Volt Warm White CFL Bulb
Also known as: 762148062370, 801042

Specifications

Base: Medium Screw (E26)
Wattage: 42
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Diameter: 2.800 in
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Wattage: 42
Volts AC: 120
Diameter: 2.800 in

Customer Reviews

No reviews for this product
(0)