RAB HNLED26A

Item #: 844894

Cat #: HNLED26A

UPC: 019813199733

Sign In or Register to view pricing and more.
Documents & Guides

Overview

RAB HNLED26A
80% energy savings vs. PAR floods Mount on junction box or on RAB Mighty Post. Patent-pending Air-Flow technology. 5-year warranty.
Also known as: 019813199733, HNLED26A

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Mounting: Box
Lumens: 2950
Color: Bronze
Light Technology: LED
Wattage: 26
Mounting: Box
Color: Bronze
Color Temperature: 5000 (Bright White)
Lumens: 2950
Light Technology: LED

Customer Reviews

No reviews for this product
(0)