7W MR16 LED Lamp, 27K

Item #: 844185

Cat #: LED7MR16GU1027KFL

UPC: 762148250081

Sign In or Register to view pricing and more.
Dimmable Elite LED Lamp, 7W, 120V, Bulb: MR16, Base:GU10, Lumens: 500, CRI: 82, Color Temperature: 2700K, Beam Angle: 40°, Lamp Life: 25,000 Hrs. 50W Equivalent.

Overview

Dimmable Elite LED Lamp, 7W, 120V, Bulb: MR16, Base:GU10, Lumens: 500, CRI: 82, Color Temperature: 2700K, Beam Angle: 40°, Lamp Life: 25,000 Hrs. 50W Equivalent.
Also known as: 762148250081, LED7MR16GU1027KFL

Specifications

Shape: MR16 (Mini Reflector)
Wattage: 7
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 40°
Shape: MR16 (Mini Reflector)
Lumens: 500
Volts AC: 120
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)
Wattage: 7
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 40°

Customer Reviews

No reviews for this product
(0)