Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Electronics Diagonal Cutting Pliers, Pointed Nose, Narrow Jaws, Flush Cutting Knives, Overall Length: 5-1/16", Jaw Length: 11/16"
Overview
Electronics Diagonal Cutting Pliers, Pointed Nose, Narrow Jaws, Flush Cutting Knives, Overall Length: 5-1/16", Jaw Length: 11/16"
These Klein Tools 5-Inch, Electronics Pliers have a narrow jaw and hinge with a sharp pointed nose for precision in tight areas. These short jaw pliers have beveled standard cutting edges for perfectly flush cuts. They are made of US-made steel and are induction hardened with a spring assisted hot-riveted joint for a smooth action and long lasting durability.
Also known as: 092644722400, D244-5C, Flush cut, Sidecutters, Flush cuts
Specifications
Type: | Pliers, Pointed Nose Pliers |
Length: | 5 1/16 in |
Color: | Royal Blue |
Standards: | California Proposition 65 |
Type: | Pliers, Pointed Nose Pliers |
Color: | Royal Blue |
Length: | 5 1/16 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)