9-1/2" Side Cutting/Pulling Pliers

Item #: 84368

Cat #: J213-9NETP

UPC: 092644721052

Sign In or Register to view pricing and more.
9-1/2" Journeyman High Leverage Side-Cutting Pliers, Fish Tape Pulling, Nose Type: New England, Jaw Length: 1-19/32"

Overview

9-1/2" Journeyman High Leverage Side-Cutting Pliers, Fish Tape Pulling, Nose Type: New England, Jaw Length: 1-19/32"
These Klein Tools Side Cutting and Fish Tape Pulling Pliers have high-leverage design with their rivet closer to the cutting edge, generating 46-percent greater cutting and gripping power. They are built with forged steel that has been induciton hardened to make the knives have a long life. The streamline design features sure-gripping, cross-hatched knurled jaws.
Also known as: 092644721052, J213-9NETP, linemans plier

Specifications

Type: High Leverage, Pliers, Tape Pulling Pliers, Side Cutting Pliers
Length: 9 1/2 in
Color: Black, Dark Blue
Standards: California Proposition 65
Type: High Leverage, Pliers, Tape Pulling Pliers, Side Cutting Pliers
Color: Black, Dark Blue
Length: 9 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)