3
more

Sign In or Register to view pricing and more.
Documents & Guides
8-1/8" Journeyman High-Leverage Diagonal Cutting Pliers, Jaw Length: 13/16"
Overview
8-1/8" Journeyman High-Leverage Diagonal Cutting Pliers, Jaw Length: 13/16"
These Diagonal-Cutters have a high-leverage design for 36-Percent more cutting power than other pliers. State-of-the-art, dual-material Journeyman™ handles provide a better grip without sacrificing tool strength and durability. Short jaws and beveled cutting edges let you cut wire closely. The hot-riveted joint ensures smooth action and no handle wobblewhile the cutting knives areinduction-hardened for long life.
Also known as: 092644721076, J228-8
Specifications
Color: | Red/Black |
Type: | Pliers, Diagonal Cutting Pliers, High Leverage Pliers |
Length: | 8 1/8 in |
Standards: | California Proposition 65 |
Color: | Red/Black |
Length: | 8 1/8 in |
Type: | Pliers, Diagonal Cutting Pliers, High Leverage Pliers |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)