8 In Diagonal-cutting Pliers

Item #: 84345

Cat #: D243-8

UPC: 092644720581

Sign In or Register to view pricing and more.
8'' (203 Mm) High-leverage Diagonal-cutting Pliers - Stripping Holes

Overview

8'' (203 Mm) High-leverage Diagonal-cutting Pliers - Stripping Holes
These 8-Inch Klein Tools Diagonal Cutting Pliers with Stripping Holes cleanly strip 12 and 14 AWG wire. Their high-leverage design with hot-riveted joint moved closer to the cutting edge allows for a smooth a smooth action and more power. The jaws are short and induction hardened with beveled cutting edges for long lasting clean cuts.
Also known as: 092644720581, D243-8

Specifications

Color: Red
Type: Pliers, Diagonal Cutting Pliers
Length: 8 in
Standards: California Proposition 65
Color: Red
Length: 8 in
Type: Pliers, Diagonal Cutting Pliers
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)