ThermTrans, 2-Sided Heatshrink Tubing, M

Item #: 843320

Cat #: H100X084H1T-2

UPC: 074983088683

Sign In or Register to view pricing and more.
The thermal transfer military grade heat-shrink label in white is 2-sided with a 1/2" (12.7mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .84" (21.3mm) high. The heat-shrink sleeve is designed to provide a clear, reliable, a

Overview

The thermal transfer military grade heat-shrink label in white is 2-sided with a 1/2" (12.7mm) diameter and made of 3:1 flattened polyolefin. It is 1" (25.4mm) wide and .84" (21.3mm) high. The heat-shrink sleeve is designed to provide a clear, reliable, a
Thermal Transfer, Heat Shrink Tubing, 2-Sided Mil Grade Polyolefin, 1 IN Wide x 0.84 IN High, White, 1000 Pieces, 3-Inch Core, Labels offer crisp, clear legends with superior legibility. Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Will meet MIL-M-81531, MIL-STD202F, and MIL-STD-883E when printed with RMH4BL or RHH4BL-S ribbons. Shrink ratio 3:1. Pre-cut flattened polyolefin is thermal transfer printable and supplied roll mounted on plastic carrier.
Also known as: 074983088683, H100X084H1T-2

Specifications

Diameter: 1/2 in
Type: Label
Color: White
Diameter: 1/2 in
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)