1-250W QPAR-38 CTC White

Item #: 84318

Cat #: P5741-30

UPC: 785247574131

Sign In or Register to view pricing and more.
Documents & Guides
6 in flush mount cylinder with heavy duty aluminum construction. Powder coated finish. UL listed for damp locations. White finish.

Overview

6 in flush mount cylinder with heavy duty aluminum construction. Powder coated finish. UL listed for damp locations. White finish.
Also known as: 785247574131, P5741-30

Specifications

Length: 1 ft
Base: Medium Screw (E26)
Color: White
Wattage: 60
Standards: California Proposition 65
Length: 1 ft
Color: White
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 60

Customer Reviews

No reviews for this product
(0)