5000 Raceway Base

Item #: 8428

Cat #: 5000B

UPC: 786776050028

Sign In or Register to view pricing and more.
Non-Metallic, Base, 5000 Series. Size: 8' Length, 5" Width. PVC.

Overview

Non-Metallic, Base, 5000 Series. Size: 8' Length, 5" Width. PVC.
Access® 5000 Series Raceway conceals and organizes electrical wiring and low-voltage cabling in low-profile, decorative molding. The dual channels and low-profile device plates of this attractive raceway provide multiple options for power and communications cabling. Access 5000 Series Raceway also saves time and money because it installs faster and cleaner than conventional in-wall wiring. It’s also more energy efficient because walls, vapor barriers and insulation remain intact. And it’s a snap to reconfigure when adding wiring or cabling to homes, offices, classrooms or hotels
Also known as: 786776050028, 5000B

Specifications

Length: 8 ft
Color: Ivory
Material: PVC
Length: 8 ft
Material: PVC
Color: Ivory

Customer Reviews

No reviews for this product
(0)