MRT K004A 056T17D15915 1HP 1800RPM

Item #: 842786

Cat #: K004A

UPC: 722856117489

Sign In or Register to view pricing and more.
Documents & Guides
MRT K004A 056T17D15915 1HP 1800RPM DP 56 3PHASE /60/230/460

Overview

MRT K004A 056T17D15915 1HP 1800RPM DP 56 3PHASE /60/230/460
Also known as: 722856117489, K004A

Specifications

Phase: 3
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
IP/NEMA Rating: NEMA 3R
Sockets: 1

Customer Reviews

No reviews for this product
(0)