LED Troffer, 2 x 2, 33 Watt, 3800 Lumen, 4000K, 120-277V, Dimming

Item #: 842182

Cat #: 2EVG38L840-2-D-UNV-DIM

UPC: 784197049133

Documents & Guides
LED Troffer, 2 x 2, 33 Watt, 3800 Lumen, 4000K, 120-277 Volt, Soft Opal Diffuser, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Troffer, 2 x 2, 33 Watt, 3800 Lumen, 4000K, 120-277 Volt, Soft Opal Diffuser, 0-10V Dimming
The Philips Day-Brite / Philips CFI EvoGrid LED recessed utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category. Its soft opal diffuser with large luminous area minimizes apparent brightness compared to other basket luminaires and provides general lighting perfect for a wide variety of applications.
Also known as: 784197049133, 2EVG38L840-2-D-UNV-DIM

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 33
Length: 2 ft
Lumens: 3800
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 33
Lumens: 3800
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)