2' x 2' LED Troffer, 25W, 40K, Dimming

Item #: 842180

Cat #: 2EVG30L840-2-D-UNV-DIM

UPC: 784197061593

Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 25 Watt, 120-277V, 3800 Lumens, 4000K, Soft Opal Diffuser, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Ft. x 2 Ft. LED Troffer, 25 Watt, 120-277V, 3800 Lumens, 4000K, Soft Opal Diffuser, 0-10V Dimming
Also known as: 784197061593, 2EVG30L840-2-D-UNV-DIM

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 25
Length: 24 in , 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 25
Type: 0-10V Dimming
Dimmable: Yes
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)