This product has been discontinued.
LED Area Light, 105W, 10000L, 4000K, 120-277V, Bronze
Item #: 842177
Cat #: RS-ECF-3-105LA-321A-NW-UNV-BRP
UPC: 190096019915
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, EcoForm, 105 Watt, 10000 Lumen, 4000K, 70CRI, 120-277 Volt, Bronze, Type III Distribution
Overview
LED Area Light, EcoForm, 105 Watt, 10000 Lumen, 4000K, 70CRI, 120-277 Volt, Bronze, Type III Distribution
Also known as: 190096019915, RS-ECF-3-105LA-321A-NW-UNV-BRP
Specifications
Wattage: | 105 |
Color Temperature: | 4000 (Cool White) |
Type: | Area Light |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 105 |
Type: | Area Light |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)