Breaker, Molded Case, 3P, 50A, 480VAC, Type ED4

Item #: 84194

Cat #: ED43B050

UPC: 783643209435

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 50 Amp, 480 Volt AC, Type ED4, Blue Label

Overview

Breaker, Molded Case, 3-Pole, 50 Amp, 480 Volt AC, Type ED4, Blue Label
Also known as: 783643209435, ED43B050

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 50
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 480

Customer Reviews

No reviews for this product
(0)