FED-SIG MSL1-024B MICROSTAT 1-HIGH

Item #: 841590

Cat #: MSL1-024B

UPC: 782979201656

Sign In or Register to view pricing and more.
Documents & Guides
FED MSL1-024B 24VDC/AC BLU

Overview

FED MSL1-024B 24VDC/AC BLU
Also known as: 782979201656, MSL1-024B

Specifications

Type: Status Indicator, LED
Material: Polycarbonate
Color: Blue
Type: Status Indicator, LED
Color: Blue
Material: Polycarbonate

Customer Reviews

No reviews for this product
(0)