Outdoor Hanging Lantern, 3-Light, 40W, Incandescent, Black

Item #: 841573

Cat #: 1036BK

UPC: 783209103610

Documents & Guides
Crown Hill 3-Light Outdoor Hanging Lantern, 40 Watt Candelabra, 120 Watt Max, Clear Glass, Die Cast Aluminum, Black Finish, Damp Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

Crown Hill 3-Light Outdoor Hanging Lantern, 40 Watt Candelabra, 120 Watt Max, Clear Glass, Die Cast Aluminum, Black Finish, Damp Location
Also known as: 783209103610, 1036BK

Specifications

Material: Die Cast Aluminum
Volts AC: 120
Color: Black
Wattage: 120
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Material: Die Cast Aluminum
Color: Black
Light Technology: Incandescent
Volts AC: 120
Wattage: 120
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)