Sign In or Register to view pricing and more.
Documents & Guides
The rim type door opener is a dependable long service device, providing the security and convenience of remote control door-lock operation. The door remains locked until the opener is electrically actuated by a remote contact device. Brass nosing. Surface mount installation. Used in control systems and night latches.
Overview
The rim type door opener is a dependable long service device, providing the security and convenience of remote control door-lock operation. The door remains locked until the opener is electrically actuated by a remote contact device. Brass nosing. Surface mount installation. Used in control systems and night latches.
Also known as: 782640222201, 152-AE
Specifications
Mounting: | Surface |
Volts AC Range: | 3 - 8 |
Volts DC Range: | 3 - 8 |
Mounting: | Surface |
Volts DC Range: | 3 - 8 |
Volts AC Range: | 3 - 8 |
Customer Reviews
No reviews for this product
(0)