Floor Box Cover, Metallic, 1-Gang, Duplex Receptacle, Aluminum

Item #: 84108

Cat #: SA3825

UPC: 783585133409

Sign In or Register to view pricing and more.
Documents & Guides
Floor Box Cover, 1-Gang, Type: Duplex Receptacle, Material/Finish: Brushed Aluminum.

Overview

Floor Box Cover, 1-Gang, Type: Duplex Receptacle, Material/Finish: Brushed Aluminum.
Also known as: 783585133409, SA3825

Specifications

Mounting: Screw On
Color: Gray
Gangs: 1
Height: 2.990 in
Width: 4.150 in
Material: Aluminum
Mounting: Screw On
Gangs: 1
Width: 4.150 in
Color: Gray
Height: 2.990 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)