
Grounding Bushing, Insulated, 1", 14 - 6 AWG, Zinc Die Cast
Item #: 840863
Cat #: BG803L
UPC: 785991088656
Sign In or Register to view pricing and more.
Documents & Guides
Grounding Bushing With Aluminum Lug, Insulated, 1 Inch Diameter, 14 - 6 AWG, Zinc Die Cast
Overview
Grounding Bushing With Aluminum Lug, Insulated, 1 Inch Diameter, 14 - 6 AWG, Zinc Die Cast
This threaded metallic grounding bushing makes it easy to ground multiple rigid or intermediate metallic conduits (IMC). Its nyloninsulated throat provides a smooth, rounded surface to help prevent insulation damage to conductors.
Also known as: 785991088656, BG803L
Specifications
Diameter: | 1 in |
Material: | Aluminum, Zinc Die Cast |
Allowable Gauge Range: | 14 - 6 |
Diameter: | 1 in |
Allowable Gauge Range: | 14 - 6 |
Material: | Aluminum, Zinc Die Cast |
Customer Reviews
No reviews for this product
(0)