Recp Single Flush 50A 250V 2P3W BK

Item #: 84063

Cat #: 1254-BOX

UPC: 032664306709

Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 250V, Back, Black, NEMA 6-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with A42
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 250V, Back, Black, NEMA 6-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with A42
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 032664306709, 1254-BOX

Specifications

Mounting: Flush
Poles: 2
Color: Black
Type: Single, Straight Blade
Amps: 50
NEMA Configuration: 6-50R
Mounting: Flush
Color: Black
Amps: 50
Poles: 2
Type: Single, Straight Blade
NEMA Configuration: 6-50R

Customer Reviews

No reviews for this product
(0)