This product has been discontinued.
Recp Single Flush 30A 125/250V 3P4W BK
Item #: 84050
Cat #: 1257-SP
UPC: 032664306808
Sign In or Register to view pricing and more.
Documents & Guides
Eaton power device receptacle, Dryer, #12 - 4 AWG, 30A, Flush, 125/250V, Back, Black, NEMA 14-30R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power, Used with S21
Overview
Eaton power device receptacle, Dryer, #12 - 4 AWG, 30A, Flush, 125/250V, Back, Black, NEMA 14-30R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Power, Used with S21
Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Also known as: 032664306808, 1257-SP
Specifications
Mounting: | Flush |
Type: | Power Outlet Receptacle |
Color: | Black |
Amps: | 30 |
Volts AC: | 250, 125 |
Mounting: | Flush |
Color: | Black |
Volts AC: | 250, 125 |
Type: | Power Outlet Receptacle |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)