LED Undercabinet Lighting Connector, 6", White

Item #: 840301

Cat #: HU202P

UPC: 080083633883

Sign In or Register to view pricing and more.
Documents & Guides
Halo HU202P 6" LED Undercabinet Connector, White.

Overview

Halo HU202P 6" LED Undercabinet Connector, White.
Cooper Lighting under cabinet light connector system is ideal for task, accent, office, cove, utility and display lighting, delivers a low-profile design with easy installation. Track mounted driver is equipped with sensitive touch hi-med-low-off switch.
Also known as: 080083633883, HU202P

Specifications

Length: 6 in
Color: White
Light Technology: LED
Length: 6 in
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)