LED Undercab Lighting Connector

Item #: 840297

Cat #: HU203P

UPC: 080083633920

Sign In or Register to view pricing and more.
Halo HU203P 24" LED Undercabinet Connector, White.

Overview

Halo HU203P 24" LED Undercabinet Connector, White.
Cooper Lighting under cabinet light connector system is ideal for task, accent, office, cove, utility and display lighting, delivers a low-profile design with easy installation. Track mounted driver is equipped with sensitive touch hi-med-low-off switch.
Also known as: 080083633920, HU203P

Specifications

Length: 24 in , 2 ft
Color: White
Light Technology: LED
Length: 24 in , 2 ft
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)