ADAPTATONE 120V 4 INPUT(24VDC)

Item #: 84023

Cat #: 5531M-24N5

UPC: 782640280126

Sign In or Register to view pricing and more.
Documents & Guides
The Edwards 5531M Adaptatone Millennium is a heavy-duty industrial, tone-selectable, signaling device capable of producing volume-controlled, high-decibel tones, four tones can be activated from field-wired, normally open contacts, or a 24VDC external voltage source such as the output of a PLC. Normally open contacts can be obtained from the Cat. No. 5538-4 and/or Cat. No. 5538-4R Adaptatone Signal Actuators.

Overview

The Edwards 5531M Adaptatone Millennium is a heavy-duty industrial, tone-selectable, signaling device capable of producing volume-controlled, high-decibel tones, four tones can be activated from field-wired, normally open contacts, or a 24VDC external voltage source such as the output of a PLC. Normally open contacts can be obtained from the Cat. No. 5538-4 and/or Cat. No. 5538-4R Adaptatone Signal Actuators.
Also known as: 782640280126, 5531M-24N5

Specifications

Volts AC: 120
Color: Gray
Amps: 0.100
Volts AC: 120
Amps: 0.100
Color: Gray

Customer Reviews

No reviews for this product
(0)