12W BR30 LED Lamp, 50K

Item #: 840161

Cat #: LED12BR30D50K

UPC: 762148258223

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 5000K, Beam Angle: 110°, Rated Average Life: 25,000 Hrs.

Overview

LED Lamp, Dimmable, 12 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 900, CRI: 82, Color Temperature: 5000K, Beam Angle: 110°, Rated Average Life: 25,000 Hrs.
Also known as: 762148258223, LED12BR30D50K

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Lumens: 900
Light Technology: LED
Dimmable: Yes
Angle: 110°
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Wattage: 12
Lumens: 900
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED
Angle: 110°

Customer Reviews

No reviews for this product
(0)