LITH 2VTL4-48L-ADP-EZ1-LP840 LED 2x

Item #: 839942

Cat #: 2VTL448LADPEZ1LP840

UPC: 820476934155

Documents & Guides
LIT 2VTL448LADPEZ1LP840 LED 2X4 VOLUMETRIC ARCHITECTURAL FIXTURE, NOMINAL 4800 LUMENS, ACRYLIC DIFFUSER, LINEAR PRISMATIC LENS, ELDOLED DIMMING 1%, 80+ CRI, 4000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

LIT 2VTL448LADPEZ1LP840 LED 2X4 VOLUMETRIC ARCHITECTURAL FIXTURE, NOMINAL 4800 LUMENS, ACRYLIC DIFFUSER, LINEAR PRISMATIC LENS, ELDOLED DIMMING 1%, 80+ CRI, 4000K
Also known as: 820476934155, 2VTL448LADPEZ1LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)