Round, Adjustable Floor Box, Steel, Depth: 2-3/4", Steel

Item #: 8399

Cat #: 886B

UPC: 786564540403

Round, Adjustable Floor Box, Steel, Depth: 2-3/4 Inch, Cubic Inches: 39 Inch, Knockouts: Sides: (1)-1/2 x (1) 3/4 & (1) 3/4 x (1) 1 Inch, Bottom: (2) 1/2 Inch & (2) 3/4 Inch, Adjustments: 1-3/4 Inch (Before Pour) or 1/2 Inch (After Pour)
Sign In or Register to view pricing and more.

No associated products found.

Overview

Round, Adjustable Floor Box, Steel, Depth: 2-3/4 Inch, Cubic Inches: 39 Inch, Knockouts: Sides: (1)-1/2 x (1) 3/4 & (1) 3/4 x (1) 1 Inch, Bottom: (2) 1/2 Inch & (2) 3/4 Inch, Adjustments: 1-3/4 Inch (Before Pour) or 1/2 Inch (After Pour)
The 880 Series Floor Box provides an excellent solution for the low density power or communication requirements in open space areas. The 880 Series brings the power or communication service directly to the workstation. The 880 Series comes in a cast iron version for on grade applications and an economical stamped steel version for above grade applications. The 880 Series is supported by one of the most complete lines of brass, brushed aluminum, and nonmetallic activations in the industry. Some applications for the 880 Series Floor Box are retail facilities, commercial offices, hotels, and financial institutions.
Also known as: 786564540403, 886B

Specifications

Material: Steel
Depth: 2 3/4 in
Cubic Inches: 39 in³
Material: Steel
Cubic Inches: 39 in³
Depth: 2 3/4 in

Customer Reviews

No reviews for this product
(0)