LUM 2TG48L840-4-FS-02F-UNV Troffers

Item #: 839795

Cat #: 2TG48L840-4-FS-02F-UNV

UPC: 782343330432

Sign In or Register to view pricing and more.
PHILIPS LUMINAIRES, DayBrite, LED, Indoor Industrial, Troffers (Commodity)

Overview

PHILIPS LUMINAIRES, DayBrite, LED, Indoor Industrial, Troffers (Commodity)
The Philips Day-Brite / Philips CFI T-Grid LED troffer is an energy efficient low profile luminaire offering excellent performance for general lighting applications such as offices, schools, healthcare, or retail. Featuring a frosted prismatic lens to enhance visual comfort, the T-Grid LED Troffer utilizes highly reliable and efficient Philips LED platform boards and dimmable driver, enabling market leading efficiency in its category.
Also known as: 782343330432, 2TG48L840-4-FS-02F-UNV

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 40
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 4 ft
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)