This product has been discontinued.

4" LED trim
Item #: 839666
Cat #: P8080-82/30K9-AC1-L06
UPC: 785247186402
Documents & Guides
PRO P8080-82/30K9-AC1-L06 9W
Sign In or Register to view pricing and more.
No associated products found.
Overview
PRO P8080-82/30K9-AC1-L06 9W
Also known as: 785247186402, P8080-82/30K9-AC1-L06
Specifications
Wattage: | 10 |
Color: | Gray |
Standards: | California Proposition 65 |
Wattage: | 10 |
Standards: | California Proposition 65 |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)