
Rolling Ball Contactor, 12-48V AC/DC, Contact: Push to Close
Item #: 83965
Cat #: 45
UPC: 782640212806
Documents & Guides
Rolling Ball Contactor, 12-48V AC/DC, Contact: Push to Close. Diameter: 13/16". Depth: 1-1/8". Color: Black.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Rolling Ball Contactor, 12-48V AC/DC, Contact: Push to Close. Diameter: 13/16". Depth: 1-1/8". Color: Black.
The Catalog 44, 45 and 46E rolling ball contactors are insulated, rugged devices that operate from pressure in any direction. Installation requires no mortise. For use on doors, windows, transoms, burglar alarms, and machinery. The Cat. No. 46E is ideal for applications where a momentary contact is desired such as door chime entry applications.
Also known as: 782640212806, 45
Specifications
Mounting: | Flush |
Color: | Black |
Volts AC Range: | 12 - 48 |
Volts DC Range: | 12 - 48 |
Mounting: | Flush |
Volts AC Range: | 12 - 48 |
Color: | Black |
Volts DC Range: | 12 - 48 |
Customer Reviews
No reviews for this product
(0)