

ADJUSTABLE CEILING BOX
Item #: 839488
Cat #: FA426
UPC: 018997400406
Documents & Guides
Adjustable Ceiling Box
Sign In or Register to view pricing and more.
Overview
Adjustable Ceiling Box
Arlington’s IN/OUT BOX for ceiling fixtures adjusts up to 1-1/2" to accommodate varying ceiling thicknesses, like single or double drywall.
Also known as: 018997400406, FA426
Specifications
Depth: | 4 in |
Mounting: | Screw On |
Color: | Black |
Height: | 4 in |
Material: | Plastic |
Width: | 4.800 in |
Cubic Inches: | 20.500 in³ |
Depth: | 4 in |
Color: | Black |
Material: | Plastic |
Cubic Inches: | 20.500 in³ |
Mounting: | Screw On |
Height: | 4 in |
Width: | 4.800 in |
Customer Reviews
No reviews for this product
(0)