Landscape Lighting, Transformer, w/Timer, 600W, 12VDC, 120VAC

Item #: 83939

Cat #: ML600TW

UPC: 078275076655

Sign In or Register to view pricing and more.
Documents & Guides
Landscape Lighting, Transformer, w/Timer, 600W, 12VDC, 120VACLandscape Lighting, Transformer, w/Timer, 600 Watt, 12 Volt DC Output, 120 Volt AC, Input, Metal Housing, 6 Foot Cord

Overview

Landscape Lighting, Transformer, w/Timer, 600W, 12VDC, 120VACLandscape Lighting, Transformer, w/Timer, 600 Watt, 12 Volt DC Output, 120 Volt AC, Input, Metal Housing, 6 Foot Cord
Also known as: 078275076655, ML600TW

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Type: Timer, Power Pack
Volts DC: 12
Length: 6 ft
IP/NEMA Rating: NEMA 3R
Wattage: 600
Mounting: Surface
Volts DC: 12
IP/NEMA Rating: NEMA 3R
Volts AC: 120
Type: Timer, Power Pack
Length: 6 ft

Customer Reviews

No reviews for this product
(0)