![Elbow, 45°, Type: C x C Solder, Size: 1", Copper Elbow, 45°, Type: C x C Solder, Size: 1", Copper](https://rexel-cdn.com/products/image.jpg?i=B9ABB255-06E2-4475-85D3-8A819E8D6A1D&f=420)
Elbow, 45°, Type: C x C Solder, Size: 1", Copper
Item #:
838187
Cat #:
10031120
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Elbow, 45 Degree, Type: C x C Solder, Size: 1 Inch, Material: Copper
Overview
Elbow, 45 Degree, Type: C x C Solder, Size: 1 Inch, Material: Copper
Also known as: 10031120
Specifications
Diameter: | 1 in |
Material: | Copper |
Diameter: | 1 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)