Search results
99 Found
Elkhart Products
Tee, Type: C x C x C - Reducing, Size: 1 x 3/4 x 3/4", Copper
Item #: 838174
CAT #: 10032838
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Female Reducing Adapter, 1/2 x 3/4", Solder Type, Copper
Item #: 837975
CAT #: 10030134
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: FTG x FTG, Size: 1", Copper
Item #: 838184
CAT #: 10031472
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: FTG x C - Medium Turn, Size: 2", Copper
Item #: 838082
CAT #: 10031562
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: C x C - Medium Turn, Size: 5/8", Copper
Item #: 838170
CAT #: 10031530
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: FTG x FTG, Size: 3/4", Copper
Item #: 838122
CAT #: 10031468
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: FTG x C - Street Elbow - Close Ruff, Size: 1-1/4", Copper
Item #: 838140
CAT #: 10031416
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Female Reducing Adapter, Size 3/4 x 1", Type Solder, Copper
Item #: 838100
CAT #: 10030154
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 45°, Type: C x C Solder, Size: 3/4", Copper
Item #: 838191
CAT #: 10031106
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 45°, Type: FTG x C Solder, Size: 3/4", Copper
Item #: 838132
CAT #: 10031202
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
107L2 3/8 FTGXC 90 LT ST EL - 1/2 OD
Item #: 838153
CAT #: 10031796
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: FTG x FTG, Size: 1/2", Copper
Item #: 838003
CAT #: 10031460
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
107L 1/2 CXC LT 90 EL
Item #: 837961
CAT #: 10031676
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: C x C, Size: 3/4", Copper
Item #: 838152
CAT #: 10031692
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Tube Cap, Type: C - WROT, Size: 1-1/2", Copper
Item #: 838023
CAT #: 10030636
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Female Reducing Adapter, Size: 3/8 x 1/2", Type: Solder, Copper
Item #: 838159
CAT #: 10030124
UPC:
Sign In or Register to view pricing and more.
Elkhart Products
Tee, Type: C x C x C - Reducing, Size: 1 x 3/4 x 3/4", Copper
Tee, Type: C x C x C - Reducing, Size: 1 x 3/4 x 3/4 Inch, Material: Copper
Item #: 838174
CAT #: 10032838
UPC:
Category:
Plumbing Pipe Tees
Sign In or Register to view pricing and more.
Elkhart Products
Female Reducing Adapter, 1/2 x 3/4", Solder Type, Copper
Female Reducing Adapter,1/2 x 3/4 Inch, Solder Type, Copper
Item #: 837975
CAT #: 10030134
UPC:
Category:
Female Plumbing Pipe Adapters
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: FTG x FTG, Size: 1", Copper
Elbow, 90 Degree, Type: FTG x FTG, Size: 1 Inch, Material: Copper
Item #: 838184
CAT #: 10031472
UPC:
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: FTG x C - Medium Turn, Size: 2", Copper
Elbow, 90 Degree, Type: FTG x C - Medium Turn, Size: 2 Inch, Material: Copper
Item #: 838082
CAT #: 10031562
UPC:
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: C x C - Medium Turn, Size: 5/8", Copper
Elbow, 90 Degree, Type: C x C - Medium Turn, Size: 5/8 Inch, Material: Copper
Item #: 838170
CAT #: 10031530
UPC:
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: FTG x FTG, Size: 3/4", Copper
Elbow, 90 Degree, Type: FTG x FTG, Size: 3/4 Inch, Material: Copper
Item #: 838122
CAT #: 10031468
UPC:
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: FTG x C - Street Elbow - Close Ruff, Size: 1-1/4", Copper
Elbow, 90 Degree, Type: FTG x C - Street Elbow - Close Ruff, Size: 1-1/4 Inch, Material: Copper
Item #: 838140
CAT #: 10031416
UPC:
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
Elkhart Products
Female Reducing Adapter, Size 3/4 x 1", Type Solder, Copper
Female Reducing Adapter, Size 3/4 x 1 Inch, Type Solder, Copper
Item #: 838100
CAT #: 10030154
UPC:
Category:
Female Plumbing Pipe Adapters
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 45°, Type: C x C Solder, Size: 3/4", Copper
Elbow, 45 Degree, Type: C x C Solder, Size: 3/4 Inch, Material: Copper
Item #: 838191
CAT #: 10031106
UPC:
Category:
45 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 45°, Type: FTG x C Solder, Size: 3/4", Copper
Elbow, 45 Degree, Type: FTG x C Solder, Size: 3/4 Inch, Material: Copper
Item #: 838132
CAT #: 10031202
UPC:
Category:
45 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
Elkhart Products
107L2 3/8 FTGXC 90 LT ST EL - 1/2 OD
107L2 3/8 FTGXC 90 LT ST EL - 1/2 OD
Item #: 838153
CAT #: 10031796
UPC:
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: FTG x FTG, Size: 1/2", Copper
Elbow, 90 Degree, Type: FTG x FTG, Size: 1/2 Inch, Material: Copper
Item #: 838003
CAT #: 10031460
UPC:
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
Elkhart Products
Elbow, 90°, Type: C x C, Size: 3/4", Copper
Elbow, 90 Degree, Type: C x C, Size: 3/4 Inch, Material: Copper
Item #: 838152
CAT #: 10031692
UPC:
Category:
90 Degree Plumbing Pipe Elbows
Sign In or Register to view pricing and more.
Elkhart Products
Tube Cap, Type: C - WROT, Size: 1-1/2", Copper
Tube Cap, Type: C - WROT, Size: 1-1/2 Inch, Material: Copper
Item #: 838023
CAT #: 10030636
UPC:
Category:
Plumbing Pipe Caps
Sign In or Register to view pricing and more.
Elkhart Products
Female Reducing Adapter, Size: 3/8 x 1/2", Type: Solder, Copper
Female Reducing Adapter, Size: 3/8 x 1/2 Inch, Type: Solder, Material: Copper
Item #: 838159
CAT #: 10030124
UPC:
Category:
Female Plumbing Pipe Adapters
Sign In or Register to view pricing and more.