
Flush Bushing, Type: FTG x C - WROT, Size: 1-1/4 x 1", Copper
Item #: 837820
Cat #: 9177800
UPC: 039923305640
Documents & Guides
Flush Bushing, Type: FTG x C - WROT, Size: 1-1/4 x 1 Inch, Material: Copper
Sign In or Register to view pricing and more.
Overview
Flush Bushing, Type: FTG x C - WROT, Size: 1-1/4 x 1 Inch, Material: Copper
Also known as: 039923305640, 9177800
Specifications
Diameter: | 1 in, 1 1/4 in |
Material: | Copper |
Diameter: | 1 in, 1 1/4 in |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)